C3
HONEYWELL

Shoulder Length Glove Box, 32 In. L, PR

  • Item # 3JRH1
  • My Part #
  • Mfr. Model # 8NY3032/9Q
  • Catalog Page # N/A
  • Catalog Group # H0783
  • UNSPSC # 46181504
Shoulder Length Glove Box, 32 In. L, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $344.85 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NORTH® shoulder length glove box gloves combine the flexibility and dexterity of neoprene with the ozone and chemical resistance of Hypalon. Neoprene layer resists vapors and gases as well as chemical resistance to oils, greases, fuels and acetone. Hypalon outer layer resists ozone and oxidizing chemicals such as alcohols, alkalis, and acids. The different colored layers provide a visual indication of glove damage or excessive wear. Use these abrasion-resistant gloves in the nuclear, pharmaceutical, biotech, semiconductor, and manufacturing industries.

View More

Technical Specs

  • Item Shoulder Length Glove Box Gloves
  • Material Hypalon(R)/Neoprene
  • Size 9-3/4
  • Thickness 30 mil
  • Color White
  • Length 32"
  • Cuff 8" dia.
  • Resists Abrasions,Acetone,Acids,Alkalis,Fuels,Gases As Well As Oils,Greases,Oxidizing Chemicals Such As Alcohols,Ozone,Vapors
  • Application Nuclear, Defense, Pharmaceutical, Biotech, Semi Conductor And Manufacturing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.