Navigation Menu New

Access My Account, Order History, Lists and more here.

1TZN4 75109/12 UNSPSC # 46181605

Tap image to zoom.

Roll over image to zoom.

Rubber Boot, Men's, 12, Knee, Steel Toe Type, PVC, Black, Gray, Yellow

  • Item # 1TZN4
  • Mfr. Model # 75109/12
  • UNSPSC # 46181605
  • Catalog Group # D0345
  • Catalog Page # 1743 1743
Country of Origin USA. Country of Origin is subject to change.

These knee boots for oil, gas, and mining operations have a PVC upper that resists chemicals and is lighter than rubber. Knee-height boots protect the foot, lower leg, and calf to just below the knee. Oil, gas, and mining boots are worn in petrochemical and mining operations where chemical resistance and heavy-duty features are required.

Technical Specs

  • Item Rubber Boot
  • Shoe Style Knee
  • Toe Type Steel
  • Footwear Application Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
  • Gender Men's
  • Size 12
  • Boot Color Black, Gray, Yellow
  • Footwear Material PVC
  • Footwear Sole Pattern Lug
  • Midsole Construction Rigid Steel
  • Puncture Resistant Insole No
  • Insulated No
  • Metatarsal Guard No
  • Boot Height Adjustment Standard Height
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Heel Style Defined Heel
  • Ninety Degree Heel Yes
  • Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Footwear Brand HONEYWELL SERVUS
  • Waterproof Yes
  • Outsole Technology TDT Self-cleaning
  • Oil-Resistant Sole Technology TDT
  • Insole System FootForm(TM)
  • Insole Color Gray/White
  • Insole Material Foam
  • Removable Insole Yes
  • Boot Height 15 in
  • Heel Height 1/2 in
  • Footwear Closure Pull-On
  • Standards ASTM F2413-18
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • Style Number 75109
  • Series Servus XTP(R)
  • Features Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability
  • Footwear Width D
  • Predominant Footwear Color Black

These knee boots for oil, gas, and mining operations have a PVC upper that resists chemicals and is lighter than rubber. Knee-height boots protect the foot, lower leg, and calf to just below the knee. Oil, gas, and mining boots are worn in petrochemical and mining operations where chemical resistance and heavy-duty features are required.

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top