ST
HONEYWELL SERVUS

Rubber Boot, Men's, 11, Knee, Steel Toe Type, PVC, Black, Gray, Yellow

  • Item # 1TZN3
  • My Part #
  • Mfr. Model # 75109/11
  • Catalog Page # 1741
  • Catalog Group # D0345
  • UNSPSC # 46181605
Rubber Boot,  Men's,  11,  Knee,  Steel Toe Type,  PVC,  Black, Gray, Yellow close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Rubber Boots


$47.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item Rubber Boot
  • Shoe Style Knee
  • Toe Type Steel
  • Footwear Application Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
  • Gender Men's
  • Size 11
  • Boot Color Black, Gray, Yellow
  • Footwear Material PVC
  • Footwear Sole Pattern Lug
  • Midsole Construction Rigid Steel
  • Puncture Resistant Insole No
  • Insulated No
  • Metatarsal Guard No
  • Boot Height Adjustment Standard Height
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Heel Style Defined Heel
  • Ninety Degree Heel Yes
  • Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Footwear Brand HONEYWELL SERVUS
  • Waterproof Yes
  • Outsole Technology TDT Self-cleaning
  • Oil-Resistant Sole Technology TDT
  • Insole System FootForm(TM)
  • Insole Color Gray/White
  • Insole Material Foam
  • Removable Insole Yes
  • Boot Height 15 in
  • Heel Height 1/2 in
  • Footwear Closure Pull-On
  • Standards ASTM F2413-18
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • Style Number 75109
  • Series Servus XTP(R)
  • Features Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability, Triple Density Technology (TDT) Chemical-Resistance, Washable Insole
  • Footwear Width D
  • Predominant Footwear Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products