Skip Content

NC
HONEYWELL

Round Motorized Damper,Retrofit,Dia 5 In

  • Item # 1MBJ6
  • My Part #
  • Mfr. Model # RRD5
  • Catalog Page # 3100
  • UNSPSC # 40101504
Round Motorized Damper,Retrofit,Dia 5 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Business Accounts. The HONEYWELL control damper is easily inserted into rigid round ducts for retrofit zoning in forced-air heating and cooling systems. Power open/power close actuator draws 2.5 VA, allowing multiple dampers per zone. 3-wire installation uses conventional thermostat wire.

View More

Technical Specs

  • Item Round Motorized Damper
  • Type Retrofit Zoning
  • Dia. (In.) 5
  • Voltage (AC) 24
  • Height (In.) 2-5/8
  • Width (In.) 10-3/4
  • Depth (In.) 7-5/16
  • Output Amps 2.5 VA
  • Connection 3 Wires
  • Terminal Designations M1, M4, M6
  • Rotation Angle (Deg.) 90
  • Torque (In.-Lbs.) 35
  • Timing (Sec.) 90
  • Ambient Temp. Range 42 to 122 F
  • Application Heating And Cooling Systems
  • Requires Zone Control Panel
  • For Use With 4XA22, 4XA24, 4XA26
  • Includes Gaskets Around Blade and Under Motor Housing For Low Leakage And 4 Mounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.