DG
HONEYWELL

Round Damper, Single Blade, Dia 16 In

  • Item # 2GZD9
  • My Part #
  • Mfr. Model # D690A1051
  • Catalog Page # 3100
  • UNSPSC # 40101504
Round Damper, Single Blade, Dia 16 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Single-blade damper for use with actuators Nos. 2HEZ5 or 2HEZ9 (sold separately) to control air flow.

View More

Technical Specs

  • Item Round Damper
  • Type Single Blade
  • Dia. (In.) 16
  • Color Galvanized Steel
  • Application Controls Air Flow In Heating And Cooling Systems
  • Requires ML6161, ML6171
  • For Use With 2HEZ5 (ML6161), 2HEZ9 (ML6171)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms