Skip Content
C3
HONEYWELL

Round Damper, Single Blade, Dia 14 In

  • Item # 2GZD8
  • Mfr. Model # D690A1044
  • Catalog Page # 3162
  • UNSPSC # 40101504
Round Damper,Single Blade,Dia 14 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-blade damper for use with actuators Nos. 2HEZ5 or 2HEZ9 (sold separately) to control air flow.

View More

Technical Specs

  • Item Round Damper
  • Type Single Blade
  • Dia. (In.) 14
  • Color Galvanized Steel
  • Application Controls Air Flow In Heating And Cooling Systems
  • Requires ML6161, ML6171
  • For Use With Mfr. No. ML6161, ML6171
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.