Skip Content

ST
HONEYWELL

Relay,Switching,24 Vac

  • Item # 2E681
  • My Part #
  • Mfr. Model # R8222B1067
  • Catalog Page # 3093
  • UNSPSC # 39121515
Relay,Switching,24 Vac close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Magnetic AC switching relay is designed with a combination screw/push-on terminal and permanent jumper to load.

View More

Technical Specs

  • Item Magnetic Relay
  • Coil Volts 24
  • Switch Type SPDT
  • HP 3/4
  • Resistive Amps @ 120V 20.8
  • Full Load Amps @ 120VAC 12
  • Locked Rotor Amps @ 120V 60
  • Resistive Amps @ 208VAC 20.8
  • Full Load Amps @ 208V 8
  • Locked Rotor Amps @ 208V 35
  • Resistive Amps @ 240V 20.8
  • Full Load Amps @ 240VAC 6
  • Locked Rotor Amps @ 240V 35
  • Resistive Amps @ 277V 20.8
  • Full Load Amps @ 277V 6
  • Locked Rotor Amps @ 277VAC 35
  • Resistive Amps @ 480V 10
  • Full Load Amps @ 480V 3
  • Locked Rotor Amps @ 480V 18
  • Height (In.) 1-7/8
  • Width (In.) 2-5/32
  • Depth (In.) 2-3/8
  • Mounting Universal
  • Application Air Conditioning, Heating/Ventilating Control System, Motor Starting, Heating Element Operation and Power Supply Control
  • Agency Compliance UL
  • Includes Double Quick Connect Coil Terminals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.