DV
HONEYWELL

Portable Lockout Kit, Filled, Electrical Lockout, Bag, Yellow

  • Item # 3LTH3
  • My Part #
  • Mfr. Model # LK108FE
  • Catalog Page # N/A
  • UNSPSC # 46171511
Portable Lockout Kit, Filled, Electrical Lockout, Bag, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical Lockout
  • Number of Components 32
  • Number of Padlocks Included 2
  • Case Style Bag
  • Color Yellow
  • Language English
  • Keyed Different
  • Includes (6) Single-Pole Lockouts Without Holes, (6) ingle-Pole Lockouts With Holes, (6) Universal Double-Pole Lockouts, (6) Electrical Switch Lockouts, 110V Plug Lockout, 220/550V Plug Lockout, (2) Nylon Lockout Hasps, Metal Lockout Hasp, (2) Keyed-Different Locks, and a Package of 10 'Do Not Operate' Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products