Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HONEYWELL

Polyurethane Coated Gloves, Glove Size: XL, Gray/White

  • Item # 2AFE1
  • My Part #
  • Mfr. Model # WE300-XL-OLD
  • Catalog Page # N/A
  • Catalog Group # D1979
  • UNSPSC # 46181504
Polyurethane Coated Gloves, Glove Size: XL, Gray/White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level 4
  • Lining High-Performance Polyethylene
  • Glove Size XL
  • Color Gray/White
  • Cuff Knit
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 1
  • Application Light Assembly And Light Fabrication
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products