Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HONEYWELL

Pneumatic Thermostat, DA, 60 to 90F

  • Item# 3UC88
  • Mfr. Model# TP970A2145
  • Catalog Page# 3794
  • UNSPSC# 41112209
Pneumatic Thermostat,DA,60 to 90F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $176.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this suspension-mounted, shock-resistant direct-acting pneumatic thermostat for dependable pneumatic valve and damper actuator control in most HVAC applications. The included universal adapter gives you the flexibility to replace most late model Johnson, Powers, Robertshaw, Barber-Colman, and Honeywell thermostats. Pilot operation helps assure high capacity.

View More

Technical Specs

  • Item Pneumatic Thermostat
  • Reverse Acting / Direct Acting Direct Acting
  • 1 Pipe / 2 Pipe 2 Pipe
  • Heating / Cooling Heating
  • Single Temp. / Dual Temp. Single Temperature
  • Air Connections 1/8"
  • Element Type Bi-Metal
  • Max. Air Pressure 25 psi
  • Max. Ambient Temp. 100 Degrees F
  • Mounting Style Vertical
  • Height 3-1/4"
  • Width 2"
  • Depth 1-5/8"
  • Temp. Control Range 60 Degrees to 90 Degrees F
  • Air Consumption 0.01 scfm
  • Throttling Range 2 to 10F
  • Includes Thermostat, Universal Adapter, Wall Plate, and Universal Satin Chrome Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.