Skip Content
C3
HONEYWELL

Pneu Temp Transmitter, DA, 65 to 85F

  • Item # 3UC10
  • Mfr. Model # LP916A1134
  • Catalog Page # 3101
  • UNSPSC # 41112209
Pneu Temp Transmitter,DA,65 to 85F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commonly used as a discharge controller for unit ventilators, this direct-acting pneumatic temperature transmitter monitors temperature and provides proportional control of pneumatic valves and damper actuators in HVAC systems. A built-in gage tee and tank valve makes it easier for you to check line pressures.

View More

Technical Specs

  • Item Pneumatic Temperature Transmitter
  • Reverse Acting / Direct Acting Direct Acting
  • Max. Air Pressure 25 psi
  • Max. Ambient Temp. 135 Degrees F
  • Temp. Control Range 65 Degrees to 85 Degrees F
  • Capillary Length 36"
  • Sensing Bulb Dia. 3/8"
  • Sensing Bulb Length 9-5/8"
  • Air Connections 1/4" Barb
  • Element Type Bulb
  • Height 4-3/4"
  • Width 3-3/4"
  • Depth 3"
  • Air Consumption 0.011 scfm w/0.005" Restriction; 0.022 scfm w/0.007" Restriction
  • Includes Integral Mounting Bracket and 304528A Bag Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.