WV
HONEYWELL NORTH

Tape,White,1-1/2 In. W,10 yd. L,PK8

  • Item # 5ELT6
  • My Part #
  • Mfr. Model # 0320015
  • Catalog Page # N/A
  • UNSPSC # 42311708
Tape,White,1-1/2 In. W,10 yd. L,PK8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use Porous First Aid Tape to affix wound dressings and help protect minor cuts and scrapes in applications that don't require a waterproof tape.

View More

Technical Specs

  • Item First Aid Tape
  • Color White
  • Waterproof No
  • Material Cloth
  • Adhesive Yes
  • Width 1-1/2"
  • Length 10 yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products