Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HONEYWELL NORTH

ReplacementLens,Smoke,AntiFog,AntiStatic

  • Item # 23X884
  • My Part #
  • Mfr. Model # 478RL
  • Catalog Page # N/A
  • UNSPSC # 46181811
ReplacementLens,Smoke,AntiFog,AntiStatic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Replacement Lens
  • Lens Color Smoke
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Size Universal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • For Use With N-Vision Protective Eyewear
  • Standards ANSI Z87.1, CSA Z94.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms