Skip Content

NC
HONEYWELL NORTH

Plastic Welders Burn Kit, White

  • Item # 3JPE3
  • My Part #
  • Mfr. Model # 019726-0013L
  • Catalog Page # N/A
  • UNSPSC # 42172001
Welders Burn Kit, 13 Piece close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specifically designed for welders, the North® Welders' Burn Kit contains both gel-infused and dry dressings to treat a wide range of burns and help prevent infection. Gel-soaked dressings are infused with a water-based gel that provides instant cooling to ease pain and help prevent further tissue damage until the patient can be transferred to a hospital. White plastic case.

View More

Technical Specs

  • Item Welders Burn Kit
  • Kit Type Bulk
  • Number of Components 13
  • Case Material Plastic
  • Color White
  • Waterproof Yes
  • Color Code No
  • Includes (2) Synthetic Medical Gloves, (1) Red Angled Handle Scissors, (2) 3" x 5 yd. Self-Adherent Wrap, (3) 2" x 6" Burn Dressing, (3) 4" x 4" Burn Dressing, (1) 4" x 16" Burn Dressing, (1) 8" x 18" Burn Dressing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.