Skip Content

ST
HONEYWELL NORTH

Plastic Burn Care Kit, White; People Served: 25

  • Item # 3T956
  • My Part #
  • Mfr. Model # 019727-0014L
  • Catalog Page # N/A
  • UNSPSC # 42172001
Burn Care Kit,Bulk,25,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit includes dressings, gauze, scissors, and burn gel packed in a hard plastic case. People served 25.

View More

Technical Specs

  • Item Burn Care Kit
  • Kit Type Bulk
  • Number of Components 12
  • People Served 25
  • Case Material Plastic
  • Waterproof Yes
  • Height 3"
  • Length 10"
  • Width 10"
  • Color Code No
  • Includes (1) 4" x 6 yd. Sterile Gauze Bandage, (1) Roll Adhesive Tape, (3) Assorted Water-Jel(R) Burn Dressings, (3) 4 oz. Eyewash, (1) 4" Scissors, (2) Vinyl Gloves, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Plastic Burn Care Kit, White; People Served: 25 is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from Never failed Everything I have used this product on has come back fully restored or better. I have used it on hazed plastic trim, interior plastic, scratched and bleached kids' toys at the community centre, and some old sun-bleached furniture. Things that would have been given away or thrown out were put back into service for another twenty years of daily use. Amazing stuff 10/10 will definitely use again. Could be a little bit easier to use, but overall I think it's great.
Date published: 2016-04-27
Rated 1 out of 5 by from Did not work as expected Lexan Windshield on BMW Scooter has vertical scratches (presumably from difficulties in removing paint overspray). The Plastic Polish did not remove the scratches after 5 passes with applicator. Don't know if Random Orbiter would work as need further clarification from Griots. Any suggestions would really help!!!
Date published: 2014-06-20
  • y_2017, m_12, d_14, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3T956, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.