Skip Content

ST
HONEYWELL NORTH

PAPR System,Universal,Li-Ion

  • Item # 16M251
  • My Part #
  • Mfr. Model # CA201D
  • Catalog Page # 1810
  • UNSPSC # 46182007
PAPR System,Universal,Li-Ion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,277.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Honeywell North Compact Air® 200 series powered air-purifying respirator (PAPR) assembly kit features a triple-alarm system with audible, vibratory, and visual alerts that warn the wearer when there are blocked or clogged filters and at 5% and 10% battery life remaining. Airflow automatically adjusts to meet OSHA and CSA cfm requirements.

Note: Requires breathing tube, headgear, and cartridges, sold separately.

View More

Technical Specs

  • Item PAPR System
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes Blower Unit, Rechargeable Battery Pack, PVC Belt, Backpad (Decon), Battery Charger, Airflow Indicator
  • Battery Type Lithium-Ion
  • Cartridges Included No
  • Intrinsically Safe No
  • Headgear Included No
  • For Use With Mfr. No. PA101, PA111, PA121 Primair Series Headgear Loose Fitting Head Covers and Breathing Tube CA127 or 5500, 7700, 5400 and 7600 Series Facepiece Respirators and Breathing Tube CA229
  • Standards NIOSH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.