Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
HONEYWELL NORTH

PAPR Cartridge,Threaded,PK3

  • Item # 1AAL8
  • My Part #
  • Mfr. Model # 4003
  • Catalog Page # 1763
  • UNSPSC # 46182007
PAPR Cartridge,Threaded,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.50 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NORTH OV/CL/HC/SD/FM/HF/CD/HS PAPR cartridge is designed for use with the NORTH Compact AirĀ® 200 series powered air-purifying respirator (PAPR) assembly kits, Nos. 16M250 and 16M251, sold separately. Approved for use with organic vapors, chlorine, hydrogen chloride, sulfur dioxide gas, formaldehyde, hydrogen fluoride, chlorine dioxide, and hydrogen sulfide. Color code: yellow.

View More

Technical Specs

  • Item PAPR Cartridge
  • For Use With North Primair(TM) Powered Air Purifying Respirator (PAPR)
  • Cartridge Approved For CD,CL,FM,HC,HF,HS,OV,SD
  • Color Code Yellow
  • Respirator Connection Type Threaded
  • Typical Application Cartridge providing protection in environments containing organic vapors and/or acid gases. For use with Honeywell North CA200 series PAPR
  • Respirator Cartridge Type PAPR Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.