Skip Content

DV
HONEYWELL NORTH

Nylon Burn Care Kit, Blue; People Served: 5

  • Item # 39P249
  • My Part #
  • Mfr. Model # Z019810
  • Catalog Page # N/A
  • UNSPSC # 42172001
Nylon Burn Care Kit, Blue; People Served: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Burn Care Kits

Product Details

The North® Rapid Comfort Burn Kit contains a variety of dry and gel-soaked dressings, salves, and equipment to treat and hgelp prevent infection for a wide range of burns, including facial burns. Gel-soaked dressings are infused with a water-based gel that provides instant cooling to ease pain and help prevent further tissue damage until the patient can be transferred to a hospital.

View More

Technical Specs

  • Item Burn Care Kit
  • Kit Type Bulk
  • Number of Components 6
  • People Served 5
  • Case Material Nylon
  • Color Blue
  • Waterproof No
  • Height 7-1/2"
  • Length 12"
  • Width 2"
  • Color Code No
  • Includes (2) 4" x 4" Burn Dressing, (2) 4" x 16" Burn Dressing, (1) 12" x 16" Dressing for Facial Burns, (1) Instruction Card in English/Spanish, (2) 3"x 4 yd. Sterile Gauze Rolls, (1) Scissors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms