Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
HONEYWELL NORTH

North®RU8500 Series Half Masks Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size

  • Item # 52NY79
  • My Part #
  • Mfr. Model # RU85003S
  • Catalog Page # 1761
  • Catalog Group # J5360
  • UNSPSC # 46182002
North®RU8500 Series Half Masks Half Mask Respirator, Respirator Connection Type: Threaded, Mask Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This half-facepiece respirator isn't only comfortable enough for hours of use: It's got a speech diaphragm to help colleagues clearly hear what you're saying. No need to leave the work space or remove the mask in order to communicate; the reusable Honeywell North® RU8500 Series half-mask helps you improve productivity and maintain compliance with safety regs.
The design features a soft, flexible silicone facepiece and easy-adjusting woven straps that hold their shape for secure fit and better comfort. The dual-sealing flange provides an excellent facepiece seal.

View More

Technical Specs

  • Item Half Mask Respirator
  • Facepiece Material Silicone
  • Half Mask Suspension Type Standard
  • Head Harness Material Elastic,Thermoplastic Elastomer
  • Cartridges Included No
  • Disposable/ Reusable Reusable
  • Mask Size S
  • Typical Application Chemical, Government, Manufacturing, Steel and Metals
  • Respirator Connection Type Threaded
  • Configured For Dual Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.