C3
HONEYWELL NORTH

North Adaptec® Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Safety Glasses, Amber Lens Colo

  • Item # 401Y63
  • My Part #
  • Mfr. Model # T5900WTKAHS
  • Catalog Page # 1653
  • Catalog Group # J5995
  • UNSPSC # 46181802
North Adaptec® Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Safety Glasses, Amber Lens Colo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

North Adaptec® Safety Glasses by Honeywell have a multiadjustable design that provides a comfortable, customized fit for almost any face, with adjustable nosebridge, vented cushioned frame, and ratcheting temple hinges. Temple tension adjustment helps prevent slipping and allows comfortable extended wear. Hydrophilic/hydrophobic Uvex HydroShield® coating technology offers 90x longer-lasting fog-free performance.

View More

Technical Specs

  • Item Safety Glasses
  • Series Honeywell North Adaptec
  • Gender Unisex
  • Lens Color Amber
  • Polarized Lens No
  • Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black/Red
  • Eyewear Size Wide
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Adjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9% UVA
  • Includes Adjustable Temple, Adjustable Nose Bridge
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.