Skip Content

WV
HONEYWELL NORTH

N95 Disposable Particulate Respirator, Flat-Fold, White, Mask Size: Universal, 20PK

  • Item # 3EJH2
  • My Part #
  • Mfr. Model # 14110452G
  • Catalog Page # N/A
  • UNSPSC # 46182002
N95 Disposable Particulate Respirator, Flat-Fold, White, Mask Size: Universal, 20PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Particulate Respirator
  • Respirator Filter Class N95
  • Exhalation Valve No
  • Nose Clip Yes
  • Face Seal None
  • Respirator Headstrap Type Dual, Non-Adjustable
  • Mask Size Universal
  • Nuisance Odor Removal None
  • Respirator Shape Flat-Fold
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products