DV
HONEYWELL NORTH

Inhalation Valve Assembly Rplcmnt, EPDM

  • Item # 32MT99
  • My Part #
  • Mfr. Model # 76602US
  • Catalog Page # N/A
  • UNSPSC # 46182004
Inhalation Valve Assembly Rplcmnt, EPDM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Inhalation Valve Assembly Replacement
  • Size 1.55" x 1.03"
  • Material EPDM
  • For Use With CF7000 Series Respirators
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products