Skip Content

ST
HONEYWELL NORTH

Headgear,Gray,HDPE with NORYL(R) Crown

  • Item # 3NNJ1
  • My Part #
  • Mfr. Model # F500-H5
  • Catalog Page # 1667
  • UNSPSC # 46181702
Headgear,Gray,HDPE with NORYL(R) Crown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Broad, deep ratchet suspension holds a wide wraparound window for extra protection in harsh working conditions. The Fibre-Metal® faceshield crown protection headgear is made of Noryl® for durability and heat resistance. Its proprietary Channel Grip window-mount system locks windows in place in a deep recessed channel to seal out dust, dirt, and debris.

View More

Technical Specs

  • Item Headgear
  • Headgear Material HDPE with NORYL(R) Crown
  • Headgear Style Partial Crown
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Dielectric Protection No
  • Headgear Color Gray
  • Features 7" Crown, Heat Resistant, Ratchet Suspension, Channel Grip System, and Slot/Pin Mechanism with Locking Cams
  • For Use With Faceshield Visors
  • Standards ANSI Z87.1
  • Includes Ratchet Headgear with 7" Crown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Headgear,Gray,HDPE with NORYL(R) Crown is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Be warned: No face shield included
Date published: 2017-02-15
  • y_2018, m_4, d_22, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3NNJ1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.