Navigation Menu New

Access My Account, Order History, Lists and more here.

4GL92 550030M UNSPSC # 46182002

Tap image to zoom.

Roll over image to zoom.

Half Mask Respirator, 5500 Series, M, Cartridges Included No, Facepiece Material Elastomer

  • Item # 4GL92
  • Mfr. Model # 550030M
  • UNSPSC # 46182002
  • Catalog Group # F8836
  • Catalog Page # 1763 1763
Country of Origin Mexico. Country of Origin is subject to change.

These half-mask respirators are made by Honeywell North. Half-mask respirators are NIOSH-rated to provide respiratory protection from exposure to vapors, gases, and particulates, including those produced during spray painting, cleaning, and chemical processing. They use cartridges and filters that can be customized to filter specific hazards and can be changed when they become dirty.

Technical Specs

  • Item Half Mask Respirator
  • Facepiece Material Elastomer
  • Head Harness Material Thermoplastic Elastomer
  • Mask Size M
  • Cartridges Included No
  • Number of Cartridges Included 0
  • NIOSH Rating Not Rated
  • Series 5500
  • Compatible with Brand and Series Honeywell North N-Series
  • Respirator Connection Type Threaded
  • Configured For Cartridges, Filters, PAPR, Supplied Air System
  • Mask Headstrap Type Standard
  • Face Seal Material Elastomeric
  • Disposable/ Reusable Reusable
  • Color Black
  • Standards NIOSH
  • Includes None

These half-mask respirators are made by Honeywell North. Half-mask respirators are NIOSH-rated to provide respiratory protection from exposure to vapors, gases, and particulates, including those produced during spray painting, cleaning, and chemical processing. They use cartridges and filters that can be customized to filter specific hazards and can be changed when they become dirty.

Back to Top