DV
HONEYWELL NORTH

Gauze Bandage, Sterile, White, Bulk, PK12

  • Item # 3EWC9
  • My Part #
  • Mfr. Model # 041960SW
  • Catalog Page # N/A
  • UNSPSC # 42311511
Gauze Bandage, Sterile, White, Bulk, PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Economical sterile dressings protect injured areas without adhering to wounds.

View More

Technical Specs

  • Item Gauze Bandage
  • Sterile/Non-Sterile Sterile
  • Color White
  • Waterproof No
  • Package Type Bulk
  • Width 6"
  • Length 4-1/2 yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products