NC
HONEYWELL NORTH

Full Brim Hard Hat, 4 pt. Pinlock Suspension, Hot Pink, Hat Size: One Size Fits Most

  • Item # 401Y95
  • My Part #
  • Mfr. Model # N20200000
  • Catalog Page # 1636
  • Catalog Group # J5999
  • UNSPSC # 46181701
Full Brim Hard Hat, 4 pt. Pinlock Suspension, Hot Pink, Hat Size: One Size Fits Most close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight Honeywell North Zone™ hard hat with full brim is built to be super comfortable and stable for all-day wear and all-day protection. The ergonomic headband and 4-point pinlock suspension are adjustable for a custom fit and stability, while a removable, replaceable rear cradle further improves fit and comfort.

• 3-level height adjustment for grater stability, balance, and retention
• Removable rear cradle also helps improve fit and comfort
• HDPE shell has slots for easy attachment of additional safety accessories, such as ear muffs and face shields

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Full Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G, E
  • Series N20
  • Graphics None
  • Hard Hat Suspension 4 pt. Pinlock
  • Color Hot Pink
  • Fits Hat Size One Size Fits Most
  • Shell Material - Head Protection HDPE
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI Z89.1 2014, CSA Z94.1 2015
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.