Skip Content

ST
HONEYWELL NORTH

Front Brim Hard Hat, 4 pt. Ratchet Suspension, Hi-Visibility Red, Hat Size: 6-1/2 to 8

  • Item # 9CM50
  • My Part #
  • Mfr. Model # A79R050000
  • Catalog Page # N/A
  • Catalog Group # E9493
  • UNSPSC # 46181701
Hard Hat,4 pt. Ratchet,Hi-Vis Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The North Peak A79 hard hat features a grooved HDPE outer shell, with front brim and rain trough. Accessory slots allow easy attachment of hearing protection and muffs, face shields, welding shields, and goggles. The 4-point ratchet suspension has 3-level height adjustment.
• Meets ANSI Z89.1-2009
• Type 1
• Class C and E

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, E
  • Series North
  • Graphics None
  • Hard Hat Suspension 4 pt. Ratchet
  • Color Hi-Visibility Red
  • Fits Hat Size 6-1/2 to 8
  • Shell Material HDPE
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI Z89.1-2009
  • CSA Type 1
  • CSA Class E
  • Includes 1 Hard Hat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Front Brim Hard Hat, 4 pt. Ratchet Suspension, Hi-Visibility Red, Hat Size: 6-1/2 to 8 is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Comfortable and snug fit. Soft, replaceable brow band. Definitely NOT red. It is more like a bright safety orange.
Date published: 2017-07-24
  • y_2017, m_12, d_12, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_9CM50, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.