Skip Content
NC
HONEYWELL NORTH

Front Brim Hard Hat, 4 pt. Ratchet Suspension, Royal Blue, Hat Size: 6-1/2 to 8

  • Item # 49ZZ13
  • Mfr. Model # N10R170000
  • Catalog Page # N/A
  • Catalog Group # J5114
  • UNSPSC # 46181701
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Royal Blue, Hat Size: 6-1/2 to 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $14.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.92 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built for comfort, the North Zone™ hard hat is lightweight head protection that is made for all-day wear. The 4-point pinlock suspension can be adjusted for a comfortable, stable fit, while a removable, washable moisture-wicking headband helps keep you dry and cool. The unvented HDPE shell has slots for mounting accessories such as hearing protection and muffs, face shields, welding shields, and goggles. The front brim helps protect your eyes and face from bright sunlight and falling dust and debris. Approved to be worn in the reverse position.
• Type 1
• Class C, G, E

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G, E
  • Series North Zone
  • Graphics None
  • Hard Hat Suspension 4 pt. Ratchet
  • Color Royal Blue
  • Fits Hat Size 6-1/2 to 8
  • Shell Material HDPE
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI/ISEA Z89.1 2014
  • CSA Type 1
  • CSA Class C,G,E
  • Includes 1 Hard Hat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.