Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HONEYWELL NORTH

Front Brim Hard Hat, 4 pt. Pinlock Suspension, Hi-Visibility Red, Hat Size: One Size Fits Most

  • Item # 49ZY86
  • My Part #
  • Mfr. Model # N10050000
  • Catalog Page # 1636
  • Catalog Group # J5113
  • UNSPSC # 46181701
Front Brim Hard Hat, 4 pt. Pinlock Suspension, Hi-Visibility Red, Hat Size: One Size Fits Most close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lightweight North hard hat is built to be super comfortable and stable for all-day wear and all-day protection. The ergonomic headband and 4-point pinlock suspension are adjustable for a custom fit and stability, while a removable, replaceable rear cradle further improves fit and comfort. Approved for wearing in the reverse position for when you need to move the front brim out of the way, but still require the protection provided by a hard hat. The HDPE shell has slots for easy attachment of additional safety accessories, such as ear muffs and face shields.
• Type 1
• Class C, G, E

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G, E
  • Series North Zone
  • Graphics None
  • Hard Hat Suspension 4 pt. Pinlock
  • Color Hi-Visibility Red
  • Fits Hat Size One Size Fits Most
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI/ISEA Z89.1 2014
  • CSA Type 1
  • CSA Class C,G,E
  • Includes 1 Hard Hat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products