Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
HONEYWELL NORTH

Front Brim Hard Hat, 6 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8

  • Item # 39AX26
  • My Part #
  • Mfr. Model # CG8001
  • Catalog Page # N/A
  • UNSPSC # 46181701
Front Brim Hard Hat, 6 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $61.25 / each

Web Price $135.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The North Force™ hard hat was developed specifically for use in oil and gas industry applications, with an innovative extended shell design that provides 24% more back-of-head coverage than standard hard hats. The tough, lightweight plastic material can withstand extreme temperature changes—from -30° to 120°F, and the proprietary 6-point ratcheting suspension adjusts in 5 separate areas for improved comfort and retention. Compatible with PPE accessories, such as liners, face shields, and hearing protection; an integrated rear clip helps keep goggles in place. the fort brim helps protect your eyes and face against bright sunlight and falling dust and debris.
• Type 1
• Class C, E

View More

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, E
  • Series North Force(TM)
  • Graphics None
  • Hard Hat Suspension 6 pt. Ratchet
  • Color White
  • Fits Hat Size 6-1/2 to 8
  • Accessory Slots No
  • Head Protection Venting No
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • CSA Type 1
  • CSA Class E
  • Includes 1 Hard Hat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.