Skip Content
ST
HONEYWELL NORTH

First Aid Kit, Kit, Polypropylene Case Material, General Purpose, 10 People Served Per Kit

  • Item # 9HH26
  • My Part #
  • Mfr. Model # 9HH26
  • Catalog Page # N/A
  • UNSPSC # 42172001
Weatherproof First Aid Kit,Bulk,93Pcs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

North® general-purpose first aid kit is designed for tough construction environments and comes in a sturdy, waterproof case filled with first aid supplies.

• Portable, but can also be wall mounted
• Serves up to 10 people

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 10
  • Case Material Polypropylene
  • First Aid Kit Mounting Type Wall Mount
  • Height 7"
  • Width 10"
  • Depth 3"
  • Waterproof Yes
  • First Aid Kit Application General Purpose
  • Number of Components 93
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (1) First Aid Cream, 0.5 oz., (20) Woven Bandages, 1"W x 3"L, (32) Adhesive Bandages, 1"W x 3"L, (5) Sterile Dressing Pads, 2"H x 2"W, (10) Sterile Dressing Pads, 3"H x 3"W, (2) Stretch Gauze Bandages, 2"W, (2) Oval Eye Pads, (4) Nonaspirin, Packet of 2, (10) Antiseptic Wipes, (1) Large Cold Pack, (2) Gloves, Pair, (1) Scissors, 4"L, (1) Plastic Forceps, (1) First Aid Guide, (1) Tri-B Unit, 40 Single
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.