Skip Content

WV
HONEYWELL NORTH

First Aid Kit, Kit, Plastic Case Material, Workplace, 15 People Served Per Kit

  • Item # 8L547
  • My Part #
  • Mfr. Model # 8L547
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Unitized,102Pcs,15 Ppl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $43.89 / each

Web Price $46.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.92 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Small North® first aid kit comes in a sturdy plastic case and is portable or wall mountable.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized Yes
  • People Served Per Kit 15
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 10"
  • Width 10"
  • Depth 3"
  • Waterproof Yes
  • First Aid Kit Application Workplace
  • Number of Components 102
  • Number of Shelves 2
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (1) First Aid Cream, 0.5 oz., (20) Woven Bandages, 1"W x 3"L, (32) Adhesive Bandages, 1"W x 3"L, (1) Adhesive Tape, 1/2"W x 5 yd., (5) Sterile Dressing Pads, 2"H x 2"W, (10) Sterile Dressing Pads, 3"H x 3"W, (2) Stretch Gauze Bandages, 2"W, (4) Oval Eye Pads, (6) Nonaspirin, Packet of 2, (1) Elastic Bandage, 2"W x 5 yd., (10) Antiseptic Wipes, (1) PVP Iodine Wipes, (1) Large Cold Pack, (4) Gloves, Pair, (1) Scissors, 4"L, (1) Plastic Forceps, (1) First Aid Guide, (1) Tri-B Unit, 40 Single
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.