Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HONEYWELL NORTH

First Aid Kit, Steel Case Material, General Purpose

  • Item # 52LC44
  • My Part #
  • Mfr. Model # FAK3SHLF-CLSB
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Kit, Steel Case Material, General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All First Aid Kits

Product Details

North First Aid brings high quality, proven performance first aid products for the effective treatment of a wide variety of work-related injuries.

View More

Technical Specs

  • Item First Aid Kit
  • Case Material Steel
  • Height 5-1/2"
  • Width 17"
  • Depth 17"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 493
  • Number of Shelves 4
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015
  • First Aid ANSI Kit Type I,II,III
  • Includes (6) 4 x 2" Adhesive Bandage, (100) 1" x 3" Plastic Adhesive Bandages, (40) Woven Fingertip Bandages, (100) 1" x 3" Woven Adhesive Bandages, (40) Knuckle Bandages, (2) 40" x 40" x 56" Triangular Bandage, (4) 2" Roller Bandage, (4) 4" x 4 yd. Roller Bandage, (1) 3" 4-1/2 yd. Elastic Bandage, (30) 0.9g Foil Neomycin, (10) 2" x 2" Sterile Gauze Pads, (25) 3" x 3" Sterile Gauze Pads, (4) Blood Stopper Trauma Pad, (2) 1" x 5 yd. Adhesive Tape, (10) 2" x 3" Non-Adherent Pads, (1) 2 oz. Burn Relief Spray, (2) 4" x 4" Burn Dressing, (8) Eye Pads with Adhesive Strips, (1) 4 oz. Eyewash Bottle, (1) 2 oz. Antiseptic Pump, (10) Hand Sanitizer, (2) 5"x 6" Cold Pack, (1) Scissors, (1) Tweezers, (4) Exam Gloves, (1) CPR Filter Shield, (1) First Aid Booklet, (10) Alcohol Wipes, (50) x 2 Aypanal (Acetaminophen), (1) Cotton Tip Applicators, (10) Ammonia Inhalant Ampules, (2) BioHazard Bags, (6) Tongue Depressors, (1) Tourniquet, (1) Splint"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.