Skip Content
NC
HONEYWELL NORTH

First Aid Kit, Steel Case Material, General Purpose

  • Item # 52LC43
  • Mfr. Model # FAK200CAB-CLSB
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Kit, Steel Case Material, General Purpose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $524.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 22.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • Case Material Steel
  • Height 7-57/64"
  • Width 18-1/2"
  • Depth 18-1/2"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 467
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015
  • First Aid ANSI Kit Type I, II, III
  • Includes (6) 4 x 2" Adhesive Bandage, (100) 1" x 3" Plastic Adhesive Bandages, (40) Woven Fingertip Bandages, (40) Knuckle Bandages, (3) 40" x 40" x 56" Triangular Bandage, (8) 2" Roller Bandage, (8) 4" x 4 yd. Roller Bandage, (4) 3" x 4.5 yd. Elastic Bandage, (30) 0.9g Foil Neomycin, (20) 2" x 2" Sterile Gauze Pads, (50) 3" x 3" Sterile Gauze Pads, (4) Blood Stopper Trauma Pad, (2) 1/2" x 5 yd. AdhesiveTape, (2) 1" x 5 yd. Adhesive Tape, (20) 2" x 3" Non-Adherent Pads, (2) 2 oz. Burn Relief Spray, (12) Eye Pads with Adhesive Strips, (3) 4" x 4" Burn Dressing, (2) 4 oz. Eyewash Bottle, (2) 2 oz. Antiseptic Pump, (30) Hand Sanitizer, (4) 5"x 6" Cold pack, (1) Scissors, (1) Tweezers, (4) Exam Gloves, (1) CPR Filter Shield, (1) First Aid Booklet, (20) Alcohol Wipes, (100) x 2 Aypanal (Acetaminophen), (1) Tourniquet, (1) Splint"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.