Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HONEYWELL NORTH

First Aid Kit, Plastic Case Material, General Purpose

  • Item # 52LC34
  • My Part #
  • Mfr. Model # FAK25PL-CLSA
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Kit, Plastic Case Material, General Purpose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All First Aid Kits

Product Details

North First Aid brings high quality, proven performance first aid products for the effective treatment of a wide variety of work-related injuries.

View More

Technical Specs

  • Item First Aid Kit
  • Case Material Plastic
  • Height 3"
  • Width 7"
  • Depth 7"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 110
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015
  • First Aid ANSI Kit Type I,II,III
  • Includes (1) 4x2" Adhesive Bandage 4"x2", (32) 1" x 3 Plastic Adhesive Bandages, (3) Woven Fingertip Bandages, (2) Knuckle Bandages, (1) 40" x 40" x 56" Triangular Bandage, (2) 2" Roller Bandage, (1) 3" Roller Bandage, (10) Foil Neomycin 0.9g, (4) 3" x 3" Sterile Gauze Pads, (2) 5"x9" ABD Trauma Pad, (2) 1/2" x 5 yd. AdhesiveTape, (10) 0.9g Burn Cream, (1) 4" x 4" Burn Dressing, (4) Eye Pads with Adhesive Strips, (1) 1 oz. Eyewash Bottle, (10) Antiseptic Wipes, (10) Hand Sanitizer, (6) Sting Relief Wipe, (1) 5"x6" Cold Pack 5"x6", (1) Scissors, (1) Tweezers, (2) Pairs Exam Gloves, (1) CPR Filter Shield, (1) First Aid Booklet, (3) Pouches of Aypanal Pain Reliever"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.