Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HONEYWELL NORTH

First Aid Kit, Kit, Steel Case Material, General Purpose, 150 People Served Per Kit

  • Item # 3EWK4
  • My Part #
  • Mfr. Model # 68180GRR
  • Catalog Page # N/A
  • UNSPSC # 24112401
First Aid Kit, Kit, Steel Case Material, General Purpose, 150 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Large North® first aid kit comes in a sturdy steel case and is portable or wall mountable. Ideal for use in industries including construction, manufacturing, medical, and municipal services.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 101-150
  • Unitized No
  • People Served Per Kit 150
  • Case Material Steel
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 15"
  • Width 17"
  • Depth 5-1/2"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 18
  • Number of Shelves 4
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (125) Miralac Packs, (240) Assorted Bandages, (1) Adhesive Tape, (90) Wipes, (30) Antibiotic Ointment Packs, (1) First Aid Spray, (1) Burn Spray, (1) Eye Pad, (1) Eye Wash, (1) Tweezer, (1) Cold Pack, (4) Vinyl Gloves, (35) Assorted Pads, (125) Pain Stopper Packs, (1) Bloodstopper, (1) Scissor, (1) Triangular Bandage, (1) First Aid Book
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products