DG
HONEYWELL NORTH

First Aid Kit, Cabinet, Steel Case Material, General Purpose, 150 People Served Per Kit

  • Item # 3AP27
  • My Part #
  • Mfr. Model # 019721-0010L
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Cabinet, Steel Case Material, General Purpose, 150 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Large First Aid Only® first aid kit comes in a sturdy metal case and is wall mountable. Ideal for use in industries including construction, manufacturing, medical, and municipal services.

• 674 components
• Serves up to 150 people

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Cabinet
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 101-150
  • Unitized No
  • People Served Per Kit 150
  • Case Material Steel
  • First Aid Kit Mounting Type Wall Mount
  • Height 19-3/4"
  • Width 13-1/2"
  • Depth 7-1/2"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 674
  • Number of Shelves 2
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2003
  • Includes (100) 3/4" x 3" Cloth Adhesive Bandages, (200) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (1) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (2) Non-Sterile Triangular Bandage, (5) Conforming Bandage, 2" x 6 yd., (5) Conforming Bandage, 3" x 6 yd., (30) 2" x 3" Non Adherent Pads, (1) 1/2" x 5 yd. Adhesive Tape, (1) 1" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (30) Alcohol Prep Pads, (20) Antibiotic Ointment, (2) Instant Cold Pack, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (1) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissor, (100) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (50) Cherry Cough Drops, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products