Skip Content

DV
HONEYWELL NORTH

First Aid Kit, Kit, Polystyrene Case Material, General Purpose, 2 People Served Per Kit

  • Item # 39P274
  • My Part #
  • Mfr. Model # Z019814
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Bulk,White,4 Pcs,2 People close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This CPR first aid kit is designed to help protect persons attending to the injured or ill.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 2
  • Case Material Polystyrene
  • First Aid Kit Mounting Type Portable
  • Height 3-3/32"
  • Width 6-1/4"
  • Depth 6-1/4"
  • Waterproof Yes
  • First Aid Kit Application General Purpose
  • Number of Components 4
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (2) Paws Pers Antimicro Wipe, (1) Pair Vinyl Gloves, (2) Zip Lock Bag, (2) Biohazard Bags, (2) CPR Filtershield 77-100
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms