Skip Content

DV
HONEYWELL NORTH

First Aid Kit, Kit, Polypropylene Case Material, General Purpose, 16 People Served Per Kit

  • Item # 39P268
  • My Part #
  • Mfr. Model # Z019815
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Bulk,White,14 Pcs,16 Ppl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

North First Aid brings high quality, proven performance first aid products for the effective treatment of a wide variety of work-related injuries.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 16
  • Case Material Polypropylene
  • First Aid Kit Mounting Type Portable
  • Height 7-5/16"
  • Width 3-1/16"
  • Depth 2-7/16"
  • Waterproof Yes
  • First Aid Kit Application General Purpose
  • Number of Components 14
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Includes Antimicrobial Antiseptic Twletts (10), First Aid Cream 0.9g (10), Neomycin Antibiotic (10), ABD Combine Pad 5" x 9" (1), Adhesive Bandage, Cloth,1" x3" (16), Adhesive Bandage,Plastic,1" x 3" (32), Bandage Comp, 3" Offset (2), Gauze Pads Sterile 3" x 3" (10), Triangular Bandage Muslin (1), 1 oz. Eye Wash with Pads and Strips (1), 2 Pair Vinyl Gloves Zip Lock Bag (1), Adhesive Tape, .5" x 2.5 yd. (2), Cold Pack Unit 5" x 6" Bulk (1),First Aid Guide ASHI (1)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms