TP
HONEYWELL NORTH

First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit

  • Item # 39P255
  • My Part #
  • Mfr. Model # Z019804
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Steel Case Material, General Purpose, 100 People Served Per Kit close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 15.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit expands the basic items included to give employees greater access to items needed to treat common workplace injuries..

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 76-100
  • Unitized No
  • People Served Per Kit 100
  • Case Material Steel
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 10-5/8"
  • Width 4-13/16"
  • Depth 4-3/4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 27
  • Number of Shelves 2
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Includes Benzalkonium Antiseptic Wipe (20), Bloodstopper (1), Burn Spray 3 oz. (1),First Aid Cream 0.9g (20), Triple Biotic .5g Packet (20), First Aid Spray Aerosol 3 oz. (1), Fingertip "T" Woven (40), Gauze Pads Sterile 3" x 3" (25), Knuckle Woven (40), Non-Adherent Pads 2" x 3"(100), 1" x 3" Plastic Bands (100), Tri Bandage Non Woven 40" x 40" x 56" (1), Woven 7/8 x 3 Elastic Strip (50), Eye Dress Packet with Four Adhesive Strips (4), Buffered Eye Wash 4 oz. (1), 1 Pair Vinyl Gloves Zip Lock Bag (2), Alcohol Wipes (50), Ammonia Inhalants (10), Aypanal Ex-Str 2/Env (250), Aypanal Non-Aspirin Pack (100), Cold Pack Unit 5" x 6" Bulk (1), CTA 3" Single Tip (20), First Aid Guide ASHI (1), Miralac Tabs Ind Pack (250), O/H Tape Adhesive Tri-Cut (1),Scissor Bandage 4" Red PLS HDL(1), Tweezer Plastics 4" (1)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.