Skip Content

ST
HONEYWELL NORTH

First Aid Kit, Kit, Nylon Case Material, First Response, 20 People Served Per Kit

  • Item # 39P241
  • My Part #
  • Mfr. Model # Z019802
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Nylon Case Material, First Response, 20 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $269.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable, lightweight kit makes it easy to bring essential first aid supplies where they are needed.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 20
  • Case Material Nylon
  • First Aid Kit Mounting Type Portable
  • Height 15"
  • Width 11"
  • Depth 15"
  • Waterproof No
  • First Aid Kit Application First Response
  • Number of Components 47
  • Number of Shelves 1
  • Color Red
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes Adhesive Bandage, Cloth, 1" x 3" (16), Alcohol Wipes (50), Antimicrobial Antiseptic Twletts (20), Bloodstopper (2), Cold Pack 5"x 9" Bulk (4), Hydrocortisone 1% 0.9g (20),Sod. Chloride 0.9% 500mL Each (1), Knuckle Bandage (40), Triple Antibiotic (20), Water Jel Facial Drs 12 x 16 (1), Fingertip "T" Woven (8), ABD Combine Pad 5" x 9" (8), ABD Pads 8"x10" Sterile (6), Elastic Bandage 3" x 4.5 yd. (4), Elastic Bandage 6" x 4.5 yd. (4), Elastic Rolled Gauze 3" St (2), Elastic Rolled Gauze 4" St (2), Gauze Pads Sterile 3"x 3" (10), Gauze Pads Sterile 4"x 4" (10), Medi-Rip Bandage 3"x5 yd. Each (2), Medi-Rip Bandage 6" x 5 yd. Each (2), Tri Bandage Non Woven 40" x 40" x 56" (2), Eye Dress Packt with Four Adhesive Strips (4), Buffered Eye Wash 4 oz. (1), Scissor Lister Bandage S/S 5-1/2" (1), 5 Pair Large Vinyl Gloves In Zip (10), Adhesive Tape W/P 1" x 10 yd. (1), Ammonia Inhalants (10), Antiseptic Hand Gel 4 oz. (1), Battery - Rayovac Size AA (2), Battery - Size D (2), CPR Microshield Pl Pouch 70-150 Id (1), Emer.Yellow Blkt 54" x 80" Polyp (4), First Aid Guide ASHI (1), Flashlight Std (1), Forceps with Magnifier (1), Insta-Glucose 31g (2), Multi-Trauma Dressing 12" x 30" (4), Penlight Disposable (1), Radio AM Freq Battery Powered (1), Rescue Blanket Silver (2), Safety Pins Large #3 (12), Scissor Utility Shears 7-1/4" (1), Sphyg Aneroid(No Pin) Adult (1), Splint Board W/Pad Sml 12" x 6" (4), Splint-Cardboard Hand and Wrist (6), Stethescope Nurses Various Colors (1), Tongue Blades Sr Wrapped (12)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.