DG
HONEYWELL NORTH

First Aid Kit, Kit, Steel Case Material, General Purpose, 200 People Served Per Kit

  • Item # 39P233
  • My Part #
  • Mfr. Model # Z019827
  • Catalog Page # 1846
  • UNSPSC # 42172001
First Aid Kit, Kit, Steel Case Material, General Purpose, 200 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Industrial bulk kit provides the proper mix of items to keep you safe, productive, and on-the-job. Rustproof steel cabinets have carrying handles and mounting brackets.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 151-200
  • Unitized No
  • People Served Per Kit 200
  • Case Material Steel
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 22"
  • Width 6-1/16"
  • Depth 6-1/16"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 30
  • Number of Shelves 4
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Includes Benzalkonium Antiseptic Wipe (20), Bloodstopper (1), Burn Spray 3 oz. (1), First Aid Cream 0.9g (1), First Aid Spray Aerosol 3 oz. (1), Triple Biotic 0.5g Packet (20), Fingertip "T" Woven (40), Gauze Pads Sterile 3" x 3" (25), Knuckle Woven (40), Non-Adherent Pads 2" x 3" (100), Self-Adhesive Wrap 2 x 5 yd. (1), 1" x 3" Plastic Bands (100), Adhesive Bandage, Cloth, 1" x 3" (50), Triangular Bandage Non Woven 40" x 40" x 56" (1), Eye Dress Packet with (4) Adhesive Strips (4), Eye Wash Single Use 1/2 oz. (1), Buffered Eye Wash 4 oz.(1), 2 Pair Large Nitrile Glves Zip Bag (2), Alcohol Wipes (50), Ammonia Inhalants (10), Aypanal Ex-Str 2/Env (250), Aypanal Non-Aspirin Packet (100), Cold Pack Unit 5" x 6" Bulk (1), Cta 3" Single Tip (20), First Aid Guide ASHI (1), Miralac Tabs Ind Packet (250), O/H Tape Adhesive Tri-Cut (1), Scissor Bandage 4" Red Pls Hdl (1),Tweezer Plastics 4" (1)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.