Skip Content

WG
HONEYWELL NORTH

First Aid Kit, Kit, Steel Case Material, General Purpose, 25 People Served Per Kit

  • Item # 38ZM60
  • My Part #
  • Mfr. Model # 019703-0002L
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Steel Case Material, General Purpose, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $40.28 / each

Web Price $42.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.89 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economical bulk supplies of most commonly used first aid products are ideal for both work and home settings.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Steel
  • First Aid Kit Mounting Type Wall Mount
  • Height 9-1/2"
  • Width 6-5/8"
  • Depth 2-5/8"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 29
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Includes (1) XL Plastic ADH Bandage, (32) Plastic 1x3 Bandages, (3) Woven Fingertip Bandages, (4) 2x2 Gauze Pads, (1) ABD Combine Pad, (1) Woven Triangular Bandage 40x40x56, (2) Gauze Clean Wrap Bandages, (1) Gauze Clean Wrap Bandage, (2) ADH Tape 1/2 x 2.5, (1) Cold Pack 5x6, (1) Bandage Scissors 4", (1) 4" Plastic Tweezers, (2) L Nitrile Gloves, (2) Woven Knuckle Bandages, (1) Sterile Oval Eye pad, (1) Eyewash 1 oz., (1) ASHI First Aid Guide, (1) CPR Filter Shield, (4) 3x3 Gauze Pads, (1) Bagged Misc. Components, (6) FA Cream 1.0 gram, (10) BZK Antiseptic Wipes, (6) Sting Relief Wipes, (6) Neomycin Antibiotic Ointment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.