Skip Content

NC
HONEYWELL NORTH

First Aid Kit,31 Components,Nylon,Red

  • Item # 33KE98
  • My Part #
  • Mfr. Model # Z019836
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,31 Components,Nylon,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • Number of Components 31
  • People Served 2
  • Case Material Nylon
  • Color Red
  • Height 5-1/4"
  • Length 4-1/2"
  • Width 2-1/2"
  • Includes (100) 3" Single Tip Cotton Tipped Applicators, 4" Plastic Tweezers, ASHI FA Guide, 3" x 3" Gauze Pad, (6) BZK Antiseptic Wipes, (6) Alcohol Prep Pads, (2) Woven Knuckle Bandage, (2) Woven Fingertip Bandages, (5) Woven 1" x 3" Bandages, (10) Woven 3" x 4", (2) 3/4" x 3" Plastic Bandages, (10) ADH Bandages 3/8" x 1-1/2", Red Plastic 4" Scissors, Large Nitrile Gloves (PR2), (2) First Aid Cream 1g, (2) 2" x 2" Gauze Pads, ABD Combine Pad, (2) 5" x 9" Safetec Sting Relief Wipes, Elastic Bandage 2" x 4 yd., Aspirin (PK2), (2) Neomycin Antibiotic Ointment, (2) Butterfly Bandages, Roll of Adhesive Tape 1/2" x 5 yd., SunX Foil Pack, Large ADH Plastic Bandage, Cedaprin (PK2), ADH Bandage 3/8" x 1-1/2", (4) Moleskin, Aypanal Extra Strength (PK2), Tongue Blade Wrapped, Blistex Foil Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.