Skip Content

DG
HONEYWELL NORTH

First Aid Kit, Kit, Plastic Case Material, Laboratory, 25 People Served Per Kit

  • Item # 1PCL1
  • My Part #
  • Mfr. Model # 019750-0034L
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Kit, Kit, Plastic Case Material, Laboratory, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

From eyewear to the latest advances in cutting-edge respiratory technology, North-branded products are known for high quality and reliability, applied across a broad range of new product introductions, every year.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized Yes
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Wall Mount
  • Height 7"
  • Width 10-1/4"
  • Depth 3"
  • Waterproof No
  • First Aid Kit Application Laboratory
  • Number of Components 68
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (16) 1" x 3" Adhesive Bandages, (1) Eyewash, (4) Eye Pads, (4) Strips, (1) Forceps, (1) Scissor, (1) Instant Cold Pack, (1) Non-Sterile Triangular Bandage, (1) 4" x 4" Water Jel Burn Dressing, (1) 4" Compress Bandage, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (4) 3" x 3" Sterile Gauze Pads, (6) XL Adhesive Bandages, (6) 1/8 oz. Burn Jel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products