Skip Content
NC
HONEYWELL NORTH

First Aid Kit, Kit, Plastic Case Material, Sports, 1 People Served Per Kit

  • Item # 1PBR4
  • My Part #
  • Mfr. Model # FAK9W/GOLF
  • Catalog Page # N/A
  • UNSPSC # 42171917
Golf First Aid Kit,Bulk,White,19Pcs,1Ppl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.97 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.23 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide first aid treatment for sunburn, insect bites, and skin irritation caused by plants. Kits include sunscreen, sunburn treatment ointments, insect repellent, insect bite ointments, cold packs, burn creams, and various bandages and wraps.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Unitized No
  • People Served Per Kit 1
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable
  • Height 4"
  • Width 7"
  • Depth 2-1/2"
  • Waterproof Yes
  • First Aid Kit Application Sports
  • Number of Components 19
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (2) Sunx(R) Towelettes, (2) Ivy x(R) Premoistened Towelettes, (2) Bugx(R) Towelettes, (2) First Aid Burn Creams, (2) 1" x 3" Adhesive Bandages, (2) Sting Relief Wipes, (2) Acid Relief Packs, (1) Ammonia Inhalant, (2) Cold Plus Packs, (2) Antiseptic Wipes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.