Skip Content

WG
HONEYWELL NORTH

Fabric Fingertip Bandages, 3-3/4" x 2-3/4", Blue

  • Item # 3EWA1
  • My Part #
  • Mfr. Model # 011325B
  • Catalog Page # N/A
  • UNSPSC # 42311505
Fabric Fingertip Bandages, 3-3/4" x 2-3/4", Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $6.98 / pkg. of 25

Web Price $7.35

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.09 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shaped specifically for providing comfortable, full coverage of fingers and fingertips, and made for use in food handling and processing environments, these woven fabric bandages are colored blue, for easy visual identification, should one fall off. A metal strip behind the wound pad allows the bandage to be found in production lines that are equipped with metal detection equipment.
• Sterile
• Latex-free

View More

Technical Specs

  • Item - Adhesive Bandages Fingertip Bandages
  • Bandage Color Blue
  • Bandage Material Fabric
  • Length 3-3/4"
  • Width 2-3/4"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 25
  • Latex Content Latex Free
  • Package Type Box
  • Item Metal Detectable Fingertip (8) Bandage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.