Skip Content

ST
HONEYWELL NORTH

Filter Cover,PR

  • Item # 16M242
  • My Part #
  • Mfr. Model # N750036
  • Catalog Page # 1808
  • UNSPSC # 46182005
Filter Cover,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NORTH filter cover/holder attaches No. 4RM31 or 5HV73 filter pads (sold separately) to gas and vapor cartridges (sold separately). For use respirator cartridges for the following NORTH respirator series: 5400, 5500, 7600, and 7700 (sold separately).

View More

Technical Specs

  • Item Filter Cover Assembly
  • For Use With 5400 Series, 5500 Series, 7600 Series and 7700 Series Respirators
  • Includes (2) each Filter Covers and (2) each Screens
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.