Skip Content

DV
HONEYWELL NORTH

Faceshield for Headgear and Brackets

  • Item # 15W985
  • My Part #
  • Mfr. Model # A8150/60
  • Catalog Page # N/A
  • UNSPSC # 46181707
Faceshield,PETG/Polycarbonate,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Visor has a universal mounting pattern.

View More

Technical Specs

  • Item Faceshield
  • Faceshield Visor Item Replacement Visor
  • Visor Material PETG, Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.060"
  • Visor Width 15-1/2"
  • Visor Height 8"
  • Dielectric Protection No
  • Visor Coating Uncoated
  • ATPV Rating 0
  • Hazard Risk Category (HRC) 0
  • Standards ANSI Z87.1+ and CSA Z94.3
  • Includes Faceshield window
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms