Skip Content

DV
HONEYWELL NORTH

Chin Protector

  • Item # 15W990
  • My Part #
  • Mfr. Model # CHG5002
  • Catalog Page # N/A
  • UNSPSC # 46181707
Chin Protector, Black, Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Faceshield Accessories

Product Details

Solid plastic chin protector boosts chin shielding.

View More

Technical Specs

  • Item Chin Protector
  • Color Black
  • Material Plastic
  • For Use With KHG5001 or PHG5000
  • Length 15-1/2"
  • Width 3"
  • Thickness 1/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None